missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash PE Machine Made Disposable Over Sleeve
GREENER_CHOICE

Product Code. 30058468
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 30058468

Brand: Chemsplash 2527.600.999

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable Polyethylene Oversleeves are made from 15 micron polyethylene material elasticated at both ends for ease of fit.

Disposable Polyethylene Oversleeves

  • 15 Micron Material
  • Elasticated at Both Ends
  • 40 x 20 cm
  • Heat Sealed Seams
  • PFAS Free

Description: Disposable Polyethylene Oversleeves are made from 15-micron polyethylene material, elasticated at both ends for ease of fit.

Specifications

Size Universal
Product Type General Purpose Sleeve
Material Polyethylene
Color Green
Sterility Non-sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Welded
Latex Free Yes
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.