Learn More
Chemsplash AV MAX Type 4B/5B/6B Coverall

Description
Chemsplash AV Max Disposable Coverall
- 67GSM Microporous Laminate Fabric
- Fully Taped Seams
- Three Piece Hood
- Elasticated Cuffs with Thumb Loops
- Elasticated Hood, Back and Ankles
- Two Way Zip with Zip Flap
- Silicone and Latex Free
- Low Linting
- Anti Static
- Scores Top Mark of 6 for ISO 16603/16604
Description: The Chemsplash AV Max Disposable Coverall is made from a 67GSM microporous laminated Cat III Type 4B, 5B and 6B fabric. It achieves a top class result of 6 from a possible 6, for resistance to blood borne pathogen testing under ISO 16603 and ISO 16604. All seams are taped offering a stronger and more effective barrier to liquids and particulate matter. Chemsplash Pro +4 fabric is both anti-static to EN1149-5:2008 and is highly resistant to infectious agents under EN14126, recording maximum test scores and complying with resistance to viral and bacterial infection. This coverall is an ideal choice for Pharmaceutical, Cleanroom, Semi-Conductor manufacturing, and Infection Contamination Control.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Thumb Loop |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.