missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Yeast Extract NPS and Gridded MF

Product Code. 15972500 Shop All Sartorius Products
Change view
Click to view available options
0.45 μm pore size discs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15972500 0.45 μm pore size discs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15972500 Supplier Sartorius Stedim Biotech™ Supplier No. 1409050RDN
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dehydrated media pads in petri dishes , pre-sterilized, along with suitable membrane filters for economical, time-saving microbiological quality control.

  • Nutrient pads with gridded membranes
  • Trouble-free storage up to 24 months
  • Compliance with international standards and references
  • Validation guide available
  • Highly versatile - multiple applications
  • Economical by time- and cost-savings
  • Easy handling
  • Membranes suitable for use with e.motion dispenser
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Format 0.45μm Pore Size Disc
Media Type Yeast Extract
Sterility Sterile
Grid Color Dark Green
Packaging Type Individually wrapped MF for use with dispenser, 10 x 10/bag dishes with NP
Pore Size 0.45μm
Quantity 100/Pk.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.