missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Yellow Cardboard Cryobox
Shop All TENAK Products
Click to view available options
Dimensions (L x W x H):
133 x 133 x 75 mm
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
133 x 133 x 130 mm
136 x 136 x 100 mm
136 x 136 x 130 mm
Unit Size:
Pack of 36
Description
- Constructed of fibreboard/cardboard
- Water-repellent for longer durability
- Can be used with a large range of grid dividers
Specifications
Specifications
| Color | Yellow |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Dimensions (L x W x H) | 136 x 136 x 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction