missing translation for 'onlineSavingsMsg'
Learn More

Checkers Yellow Jacket™ AMS™ 5 Channel Female Ramps

Product Code. 17782428
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17782428 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17782428 Supplier Checkers Supplier No. PYJS0005BL
  • ONLINE EXCLUSIVE PRICE
    145.37 €
    118.44 € / Pack of 1
    Save 26.93 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Yellow Jacket™ 5-channel AMS ramps can be combined with the Yellow Jacket™ 5-channel AMS center section to create a system that is fully expandable to hold an unlimited number of cables.

  • Yellow Jacket™ 5-channel AMS ramps can be combined with the Yellow Jacket™ 5-channel AMS center section to create a system that is fully expandable to hold an unlimited number of cables
  • By detaching the ramps, you can also quickly add cable runs and ADA-compatible side ramps to existing systems
  • The Yellow Jacket™ AMS™ readily handles heavy truck and bus traffic while providing easy access for pedestrians, carts, and wheelchairs
  • Hinged lids make for easy loading of cables and hoses

Specifications

Length (English) 36 in.
Length (Metric) 91 cm
Width (Metric) 52 cm
Color Black
Material Polyethylene
Type 5 Channel Ramps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.