missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE High-Performance Shaft Guide, 'A' length American cone

Product Code. 10788033 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
16 mm
19 mm
Height (Metric):
60 mm
70 mm
Diameter (Metric):
42 mm
50 mm
58 mm
Standard Taper Joint:
19/22A Cone
19/38A Cone
24/40A Cone
29/42A Cone
34/45A Cone
45/50A Cone
Cone size: 24/40
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Height (Metric) Diameter (Metric) Standard Taper Joint Unit Size
10788033 12 mm 70 mm 50 mm 29/42A Cone Each
10503795 19 mm 70 mm 58 mm 45/50A Cone Each
10476683 16 mm 70 mm 50 mm 34/45A Cone Each
10778033 10 mm 60 mm 50 mm 29/42A Cone Each
10233453 10 mm 60 mm 42 mm Cone size: 24/40 Each
10058942 8 mm 60 mm 42 mm 24/40A Cone Each
10690164 8 mm 60 mm 42 mm 19/38A Cone Each
10593785 6 mm 60 mm 42 mm 19/22A Cone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 10788033
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.
  • High-level of chemical resistance
  • Anti-whip and reduced vibration
  • Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
  • No shedding
  • Self-releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm

Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.

Specifications

Diameter (Metric) 50 mm
Diameter (Metric) Shaft 12 mm
For Use With (Equipment) Glass and Metal Shaft Stirrers
For Use With (Application) Alignment of shaft during mixing
Height (Metric) 70 mm
Quantity 1 Each
Standard Taper Joint 29/42A Cone
Type High Performance Shaft Guide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.