missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Yellow Steel Plunger Can

Product Code. 11923579
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
4 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11923579 0.5 L Each
10216094 1 L Each
11943629 4 L Each
11943579 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11923579 Supplier Justrite™ Supplier No. 10018
  • ONLINE EXCLUSIVE PRICE
    94.50 €
    76.08 € / Pack of 1
    Save 18.42 €
    19% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dispense flammable liquids and solvents safely, without waste or exposure. The Yellow Steel Plunger Can is made from Ryton™ and brass.

  • Dispense flammable liquids and solvents safely, without waste or exposure
  • Made of chemically resistant Ryton™ and brass
  • Base is designed to leave less liquid in the bottom between refills

Specifications

Capacity (English) 1 pt.
Capacity (Metric) 0.5 L
Color Yellow
For Use With (Application) Dispense flammable liquids and solvents safely, without waste or exposure
Material Ryton, Brass
Length (Metric) 70 mm (Dasher)
Height (Metric) 133 mm
Diameter (Metric) Outer 124 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.