missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Critical Clean™ Colour Coded Cleaning Cloths, Yellow

Product Code. 11767968
Change view
Click to view available options
Dimensions (L x W):
41 x 33.5 cm (16.14 x 13.2 in.)
41.8 x 24.7 cm (16.5 x 9.7 in.)
Unit Size:
Pack of 10
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11767968 41.8 x 24.7 cm (16.5 x 9.7 in.) Pack of 6
10243242 41 x 33.5 cm (16.14 x 13.2 in.) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11767968 Supplier Kimberly-Clark™ Supplier No. 7443
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Extended use cleaning cloths designed to support colour-coded cleaning. Yellow cleaning cloths are designed for light and medium duty wiping in food processing environments and healthcare environments. Food contact certified.

  • Each pack contains yellow cleaning cloths
  • 1 ply, durable wiping cloths are designed to support colour-coded cleaning
  • Food contact certified, available in 4 different colours to help avoid cross-contamination
  • Advanced Hydroknit™ technology ensures each cloth is strong and fast absorbing
  • Designed to enhance regulatory workplace hygiene practices and compliance
  • Specially designed for light and medium duty wiping tasks and particularly suited to food processing and healthcare environments
  • Available in a hygienic poly pack helping provide protection from contaminants
  • Single sheet dispensing helps to prevent grime/dirt touching the cleaning wipes while also controlling usage
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 9.055 in.
Length (Metric) 25.1 cm
Width (English) 9.055 in
Width (Metric) 23.1 cm
Material Polypropylene
Color Yellow
Dimensions (L x W) 41.8 x 24.7 cm (16.5 x 9.7 in.)
Format Interfold
For Use With (Application) Hygienic cleaning in washrooms, clinical and patient areas, kitchens and food processing areas
For Use With (Equipment) Aquarius Folded Hand Towel Dispenser
Packaging Quantity 6 Pk.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.