missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Cleaning Cloths, Yellow
Kimberly-Clark™ Yellow Wypall™ Cleaning Cloths are the prfect solution for tough cleaning tasks of all kinds while reducing the risk of cross contamination.
108.00 € - 286.00 €
Specifications
Product Type | Cleaning Cloths |
---|---|
Material | Non-woven Polyproylene Cellulose Fabric |
Color | Yellow |
Format | Interfold |
Ply | 1-ply |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10243242
|
Kimberly-Clark™
7567 |
41 x 33.5 cm |
286.00 €
Pack of 10 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11767968
|
Kimberly-Clark™
7443 |
416 x 245 mm |
108.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Repeat-use wiper with Hydroknit™ technology
- Highly absorbent, strong and durable (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs
- Ideal for: industrial areas where heavy-duty task segregation is required, tougher cleaning in clinical and patient areas, kitchens and food processing areas
- Helps to reduce cross-contamination by using color coding
- Cloths can be rinsed and reused, helping to reduce waste and lowering cost in use
- Wrapped in a splash-proof, water-repellent polybag
Specifications
Cleaning Cloths | |
Yellow | |
1-ply |
Non-woven Polyproylene Cellulose Fabric | |
Interfold |