missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Yellow Zirconium Oxide Beads

Product Code. 17426483 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 kg
Unit Size:
1kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17426483 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17426483 Supplier MP Biomedicals™ Supplier No. 116540442

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Yellow Zirconium Oxide Beads are effective at breaking very tough and hard samples, including organisms within a tough or dense exterior matrix.

  • Useful in applications such as isolation of intact organelles, and super-molecular structures where lysis conditions necessitate high impaction but low shearing
  • For isolation of RNA and Proteins from bacterial aggregates, biofilms, and whole insects
  • Sample Type: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Zirconium Oxide
Color Yellow
Content And Storage Room temperature
Sample Type Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria
For Use With (Equipment) FastPrep-24 5G, FastPrep-24, FastPrep-96
For Use With (Application) Extractions of nucleic acids, proteins, metabolites and other small molecules
Product Type Yellow Zirconium Oxide Bead
Quantity 1 kg

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.