missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6051020 Pro Series pH/ORP/ISE and DO Field Cable

Product Code. 12963497
Change view
Click to view available options
Length (Metric) Cable:
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable
12963497 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12963497 Supplier YSI™ Supplier No. 605102030
  • ONLINE EXCLUSIVE PRICE
    1245.00 €
    1170.76 € / Pack of 1
    Save 74.24 €
    5% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Pro Plus and Pro1020 instruments.

  • 2-port cable
  • One sensor port accepts a pH, ORP, or ISE sensor while the second port accepts a dissolved oxygen (DO) sensor
  • Cable Length: 30m
  • Includes a cable management kit and integrated temperature sensor
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Pro Plus and Pro1020 Instruments
Includes Cable management kit and integrated temperature sensor
Length (Metric) Cable 30 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.