missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6052030 Pro Series DO/Conductivity Cables

Product Code. 12704526
Change view
Click to view available options
Length (English):
157.4 in.
393.7 in.
787.4 in.
1181.1 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
12704526 157.4 in. Each
12724526 787.4 in. -
12714526 393.7 in. -
11927127 1181.1 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12704526 Supplier YSI™ Supplier No. 60520304
Outlet Corner
Use promo code 28080
View all promotions
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cables available in 4m, 10, 20, 30m lengths

The 6052030 cables ONLY work with the YSI Pro Plus handheld

  • Measure dissolved oxygen, conductivity, salinity, specific conductance, total dissolved solids and temperature
  • Conductivity sensor is built into the cable
  • Automatic salinity compensation for DO readings
  • Cables do NOT come with the DO sensor

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Conductivity, DO, Temp
Includes Built-in conductivity sensor and temperature/DO sensor port
Length (English) 157.4 in.
Length (Metric) 4 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.