missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Pro2030 Field Dissolved Oxygen/Conductivity Meter

Product Code. 12794516
Change view
Click to view available options
IP Rating:
IP-67
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. IP Rating
12794516 IP-67
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12794516 Supplier YSI™ Supplier No. 6052030
  • ONLINE EXCLUSIVE PRICE
    639.00 €
    602.13 € / Pack of 1
    Save 36.87 €
    5% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure DO, salinity, conductivity, specific conductance, TDS, barometric pressure and temperature

Cable and probe are sold separately

  • Internal barometer for highest accuracy
  • Choose between Polarographic or Galvanic field DO sensors
  • Quick Cal allows DO calibrations within seconds with the push of a button
  • Mil-spec (military spec) connectors, IP-67 waterproof, rubber over molded case, and 1m drop tests
  • Stores 50 data sets
  • Graphic, backlit display and glow in the dark keypad
  • View display with polarized sunglasses on
  • Fastest DO response time on the market with 95% response in 8 seconds with standard membrane
  • Multiple languages include English, Spanish, French and German
  • User replaceable DO sensors and cables
  • Built-in, stable, 4-electrode conductivity cell

Cable and probe are sold separately

Certifications

RoHS, CE Marked, WEEE, IP-67, 1-meter drop test

Warranty

3-Years (instrument); 2 Years (cable); 1 Year (Polarographic sensors); 6 months (Galvanic sensors)

TRUSTED_SUSTAINABILITY

Specifications

Includes Two Alkaline C-cells providing approximately 400 Hours of battery life depending on backlight usage
Sensor Types Polarographic or Galvanic
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.2°C
Certifications/Compliance RoHS, CE, WEEE
IP Rating IP-67
Weight (Metric) 0.47 kg
Weight (English) 1.05 lb.
Warranty 3 Years
Pressure Resolution 0.1mmHg
Range (Conductivity) 0 to 200mS/cm
Range (DO) 0 to 50mg/L
Range (Salinity) 0 to 70ppt
Range (TDS) 0 to 100g/L TDS constant range 0.30 to 1.00 (0.65 default)
Resolution (Conductivity) 0.0001 to 0.1mS/cm
Resolution (DO) 0.01, 0.1mg/L
Resolution (Salinity) 0.01ppt
Resolution (TDS) 0.001, 0.01, 0.1g/L
Saturation Range 0 to 500% Air Saturation
Saturation Resolution 0.1% Air Saturation
Temperature (English) Range 23°F to 131°F
Battery Life 400 hr.
Battery Type C Alkaline
Accuracy (Salinity) ±1% of Reading or 0.1ppt
Length (Metric) 21.6 cm
Width (English) 3.25 in.
Depth (English) 2.21 in.
Accuracy (Barometer) ±5mmHg within ±15°C
Accuracy (DO) 0 to 20mg/L, ±2% of the reading or ±0.2mg/L, whichever is greater, 20 to 50mg/L, ±6% of the reading
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.