missing translation for 'onlineSavingsMsg'
Learn More

YSI™ ProBOD Self Stirring BOD Probe

Product Code. 11977117
Change view
Click to view available options
Length (Metric) Cable:
2 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable Unit Size
11977117 2 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11977117 Supplier YSI™ Supplier No. 605780
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Simplifies BOD measurements

  • Fits into standard U.S. style 300mL BOD bottles with various funnels available for use with other tapers
  • Modular design allows for serviceability
  • Uses convenient screw-on cap membranes
  • Stirrer ensures a representative sample
  • Version: 115V
  • With 2m cable
  • Includes a pack of six screw-on PE cap membranes and solution

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 6 ft.
Length (Metric) Cable 2 m
Includes Six screw-on PE cap membranes and solution
Warranty 1 Year
For Use With (Equipment) Water testing instruments
Probe Type Self Stirring BOD
For Use With (Application) Simplifies BOD measurements
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.