missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas ZA RACK FID 2U 1.5

Product Code. 17872239 Shop All LNI Swissgas Products
Change view
Click to view available options
Voltage:
100/115/220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
17872239 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17872239 Supplier LNI Swissgas Supplier No. 6920.27.015
Add to basket
Add to basket
This item is not returnable. View return policy

Zero air generator RACK 2U for FID.

  • Zero air generator RACK 2U for FID 1.5 L/min.

Specifications

Voltage 100/115/220/230 V
Type Zero Air Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.