missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas ZA RACK FID 4U 30

Product Code. 17802249 Shop All LNI Swissgas Products
Change view
Click to view available options
Voltage:
100/115/220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
17802249 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17802249 Supplier LNI Swissgas Supplier No. 6920.27.300
  • ONLINE EXCLUSIVE PRICE
    9325.00 €
    8087.54 € / Pack of 1
    Save 1237.46 €
    13% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Zero air generator RACK 2U for FID.

  • Zero air generator RACK 2U for FID 30 L/min.

Specifications

Voltage 100/115/220/230 V
Type Zero Air Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.