missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ ZEISS 40X Plan-Apochromat Objective, 0.95 NA, correction collar, M27 thread

Product Code. 31662272
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity
31662272 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31662272 Supplier Invitrogen™ Supplier No. AMEP5002
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This objective is intended to be used with the EVOS S1000 Spatial Imaging System. It is an optional objective that currently offers the highest magnification available with this instrument. It has a correction collar that allows for adjustment to compensate for cover glass thickness variations, thus enhancing image quality.

This objective is intended for use with the EVOS S1000 Spatial Imaging System. It is an optional objective that currently offers the highest magnification available with this instrument. It has a correction collar that allows for adjustment to compensate for cover glass thickness variations, thus enhancing image quality.

Specific characteristics

This objective belongs to the Zeiss Plan-Apochromat series, which offers exceptional optical performance with high contrast and resolution, flat field correction, and excellent chromatic aberration correction, making it an optimal choice for precise specimen observation. These objectives are versatile and durable, and their advanced anti-reflective coating enhances image clarity and contrast. Overall, the Plan-Apochromat series delivers reliable, high-quality performance for demanding microscopy applications, including spatial proteomics imaging.

The Plan-Apochromat 40X/0.95 Corr M27 objective is a premium-quality microscope lens designed for high-precision imaging. Here are its key features:

  • Magnification: 40X, suitable for high magnification applications
  • Numerical aperture (NA): 0.95, offering excellent resolution and light-gathering capability
  • Free working distance: 0.25 mm
  • Coverglass thickness: 0.13–0.21 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: plan-apochromatic, which helps ensure excellent chromatic aberration correction and flat field imaging across the entire field of view

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

TRUSTED_SUSTAINABILITY

Specifications

Type Objective Lens
For Use With (Equipment) Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification 40X Correction Collar
Quantity 1 Ea.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.