missing translation for 'onlineSavingsMsg'
Learn More

ZEObeads™

Product Code. 30048978
Change view
Click to view available options
Phase:
C18 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
5 kg
Unit Size:
100g
1kg
500g
5kg
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Phase Quantity unitSize
30048978 C8 Functionalized 100 g 100g
30048954 C8 Functionalized 500 g 500g
30048959 C8 Functionalized 1 kg 1kg
30049014 C8 Functionalized 5 kg 5kg
30049029 C18 Functionalized 100 g 100g
30048974 C18 Functionalized 500 g 500g
30048961 C18 Functionalized 1 kg 1kg
30048999 C18 Functionalized 5 kg 5kg
30048989 DIOL Functionalized 100 g 100g
30049003 DIOL Functionalized 500 g 500g
30048968 DIOL Functionalized 1 kg 1kg
30048956 DIOL Functionalized 5 kg 5kg
30049025 NH2 Functionalized 100 g 100g
30048992 NH2 Functionalized 500 g 500g
30049000 NH2 Functionalized 1 kg 1kg
30048985 NH2 Functionalized 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 30048978 Supplier ZEObeads Supplier No. 300255
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

ZEObeads™ is a high purity, high performance Chromatographic Silica gel whose spheroidal morphology offers superior purifications. ZEObeads™ is available in a variety of formats for increased flexibility (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).

  • Spheroidal Silica Gel
  • High Purity
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • Very wide portfolio
  • Wide Selection of functionalization options
  • High Chemical and mechanical stability
  • 50 A pore size
  • 20 to 30 μm particle size
  • Suitable for medium to high pressure
  • Ideal for flash applications
  • High loadability
  • Unsurpassed Service and Support
  • Selection of pack sizes available
  • Suitable for gravity, flash and process

Specifications

Particle Size 20 to 30 μm
Pore Size 50 Å
Technique Chromatography
Quantity 100 g
Type Silica Gel
Material Silica Gel
Phase C8 Functionalized
Particle Shape Spheroidal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.