missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Classic, (ACT) Moisture Content <1%

Product Code. 30048972 Shop All Zeochem Products
Change view
Click to view available options
Quantity:
1 kg
5 kg
Unit Size:
1kg
5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30048972 1 kg 1kg
30048960 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30048972 Supplier ZEOprep™ Supplier No. 302099
  • ONLINE EXCLUSIVE PRICE
    91.60 €
    87.00 € / 1kg
    Save 4.60 €
    5% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. Having a moisture content of <1% makes it ideal for moisture sensitive applicaitons.

  • Very low moisture content (<1%)
  • Perfect for moisture sensitive applications
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 35 to 70 μm
Pore Size 60 Å
Technique Chromatography
Grade Moisture content <1%
Quantity 1 kg
Product Type Silica Gel
Material Silica Gel
Phase Bare Silica
Particle Shape Irregular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.