missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Classic, Bare Silica

Product Code. 31908703 Shop All Zeochem Products
Change view
Click to view available options
Pore Size:
60 Å
90 Å
Particle Size:
200 to 500 μm
25 to 40 μm
40 to 63 μm
60 to 200 μm
Quantity:
1 kg
5 kg
25 kg
Unit Size:
1kg
25kg
5kg
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Particle Size Quantity Unit Size
31908703 60 Å 40 to 63 μm 25 kg 25kg
30048995 60 Å 40 to 63 μm 5 kg 5kg
30048958 60 Å 60 to 200 μm 1 kg 1kg
30048976 90 Å 60 to 200 μm 5 kg 5kg
30048966 60 Å 25 to 40 μm 1 kg 1kg
30048975 60 Å 200 to 500 μm 1 kg 1kg
30049009 90 Å 60 to 200 μm 1 kg 1kg
30049013 90 Å 40 to 63 μm 1 kg 1kg
30048987 60 Å 60 to 200 μm 5 kg 5kg
30048970 60 Å 200 to 500 μm 5 kg 5kg
30049033 60 Å 40 to 63 μm 1 kg 1kg
30048948 60 Å 25 to 40 μm 5 kg 5kg
30048952 90 Å 40 to 63 μm 5 kg 5kg
31908702 60 Å 60 to 200 μm 25 kg 25kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31908703 Supplier ZEOprep Supplier No. 300233
  • ONLINE EXCLUSIVE PRICE
    487.00 €
    336.88 € / 25kg
    Save 150.12 €
    30% Off
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. ZEOprep irregular shaped silica gel has a high polarity surface, and is ideal for conventional applications suitable for Gravity, Flash, and Medium Pressure Chromatography.

  • Standard moisture content of 2 to 4%
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducability
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Grade Moisture Content 2% to 4%
Quantity 25 kg
Product Type Silica Gel
Material Silica Gel
Phase Bare Silica
Particle Shape Irregular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.