missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Diol Functionalized

Product Code. 30049026 Shop All Zeochem Products
Change view
Click to view available options
Quantity:
100 g
500 g
1 kg
5 kg
Unit Size:
100g
1kg
500g
5kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30049026 1 kg 1kg
30048965 100 g 100g
30048949 500 g 500g
30049002 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30049026 Supplier ZEOprep™ Supplier No. 300187
  • ONLINE EXCLUSIVE PRICE
    1410.00 €
    1292.00 € / 1kg
    Save 118.00 €
    8% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Diol functionalized Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The DIOL ligand results in a less polar surface than bare silica.

  • DIOL functionalized for low polarity surface
  • Ideal for lipid applications
  • Suitable for SFC Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Quantity 1 kg
Product Type Silica Gel
Material Silica Gel
Phase DIOL Functionalized
Particle Shape Irregular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.