missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- NH2/Amino functionalized medium polar surface
- Ideal for Carbohydrates and N2 containing heterocycles and amines
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
Specifications
| Particle Size | 40 to 63 μm |
| Pore Size | 60 Å |
| Technique | Chromatography |
| Quantity | 100 g |
| Product Type | Silica Gel |
| Material | Silica Gel |
| Phase | NH2 Functionalized |
| Particle Shape | Irregular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?