missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ NH2 Functionalized

Product Code. 30048973 Shop All Zeochem Products
Change view
Click to view available options
100 g
5 kg
Quantity:
500 g
1 kg
Unit Size:
1kg
500g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30048973 5 kg - -
30048962 100 g - -
30048997 - 1 kg 1kg
30048955 - 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30048973 Supplier ZEOprep Supplier No. 302092
  • ONLINE EXCLUSIVE PRICE
    4790.00 €
    4520.00 € / 5kg
    Save 270.00 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. NH2 Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. NH2 ligand gives the silica a medium polar surface, ideal for scavenger applications.

  • NH2/Amino functionalized medium polar surface
  • Ideal for Carbohydrates and N2 containing heterocycles and amines
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Quantity 5 kg
Product Type Silica Gel
Material Silica Gel
Phase NH2 Functionalized
Particle Shape Irregular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.