missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ NH2 Functionalized

Product Code. 30048997 Shop All Zeochem Products
Change view
Click to view available options
:
1 kg
100 g
5 kg
500 g
Product Code.
30048997 1 kg
30048973 5 kg
30048962 100 g
30048955 500 g
4 options
This item is not returnable. View return policy

Product Code. 30048997

Brand: ZEOprep 300185

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. NH2 Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. NH2 ligand gives the silica a medium polar surface, ideal for scavenger applications.

  • NH2/Amino functionalized medium polar surface
  • Ideal for Carbohydrates and N2 containing heterocycles and amines
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Quantity 1 kg
Type Silica Gel
Material Silica Gel
Phase NH2 Functionalized
Particle Shape Irregular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.