missing translation for 'onlineSavingsMsg'
Learn More

ZEOsphere™

Product Code. 30048981
Change view
Click to view available options
Pore Size:
100 Å
120 Å
300 Å
Phase:
C18 Functionalized
C4 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
Unit Size:
100g
1kg
500g
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Phase Quantity Unit Size
30048981 120 Å NH2 Functionalized 100 g 100g
30049004 100 Å C8 Functionalized 100 g 100g
30048994 100 Å C8 Functionalized 500 g 500g
30049016 100 Å C8 Functionalized 1 kg 1kg
30048964 100 Å C18 Functionalized 100 g 100g
30049019 100 Å C18 Functionalized 500 g 500g
30049027 100 Å C18 Functionalized 1 kg 1kg
30049028 100 Å DIOL Functionalized 100 g 100g
30048993 100 Å DIOL Functionalized 500 g 500g
30048979 100 Å DIOL Functionalized 1 kg 1kg
30049008 120 Å C8 Functionalized 100 g 100g
30048980 120 Å C8 Functionalized 500 g 500g
30048998 120 Å C8 Functionalized 1 kg 1kg
30049012 120 Å C18 Functionalized 100 g 100g
30048996 120 Å C18 Functionalized 500 g 500g
30049023 120 Å C18 Functionalized 1 kg 1kg
30048977 120 Å DIOL Functionalized 100 g 100g
30048969 120 Å DIOL Functionalized 500 g 500g
30049018 120 Å DIOL Functionalized 1 kg 1kg
30049032 120 Å NH2 Functionalized 500 g 500g
30049011 120 Å NH2 Functionalized 1 kg 1kg
30049001 300 Å C4 Functionalized 1 kg 1kg
30048951 300 Å C4 Functionalized 500 g 500g
30048986 300 Å C4 Functionalized 100 g 100g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 30048981 Supplier ZEOsphere Supplier No. 302111
  • ONLINE EXCLUSIVE PRICE
    584.00 €
    508.00 € / 100g
    Save 76.00 €
    13% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ZEOsphere™ is a high purity, high performance Spherical Chromatographic Silica gel ideal for high performance, high resolution purifications and separations available with 10 μm pores with particle sizes 100 A, 120 A and 300 A and functionalized formats (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).

  • High performance Spherical Silica Gel
  • High Purity
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • Wide Selection of functionalization options
  • High Chemical and mechanical stability
  • 100 A, 120 A, and 300 A pore sizes available
  • 10 μm particle size
  • Suitable for medium to high pressure
  • High loadability
  • Unsurpassed Service and Support
  • Selection of pack sizes available
  • Suitable for gravity, flash and process

Specifications

Particle Size 10 μm
Pore Size 120 Å
Technique Chromatography
Quantity 100 g
Product Type Silica Gel
Material Silica Gel
Phase NH2 Functionalized
Particle Shape Spherical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.