missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOsphere™
Product Code. 30049012
Change view
Click to view available options
Pore Size:
100 Å
120 Å
300 Å
Phase:
C18 Functionalized
C4 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
Unit Size:
100g
1kg
500g
24 product options available for selection
| Product Code. | Pore Size | Phase | Quantity | Unit Size |
|---|---|---|---|---|
| 30049012 | 120 Å | C18 Functionalized | 100 g | 100g |
| 30049004 | 100 Å | C8 Functionalized | 100 g | 100g |
| 30048994 | 100 Å | C8 Functionalized | 500 g | 500g |
| 30049016 | 100 Å | C8 Functionalized | 1 kg | 1kg |
| 30048964 | 100 Å | C18 Functionalized | 100 g | 100g |
| 30049019 | 100 Å | C18 Functionalized | 500 g | 500g |
| 30049027 | 100 Å | C18 Functionalized | 1 kg | 1kg |
| 30049028 | 100 Å | DIOL Functionalized | 100 g | 100g |
| 30048993 | 100 Å | DIOL Functionalized | 500 g | 500g |
| 30048979 | 100 Å | DIOL Functionalized | 1 kg | 1kg |
| 30049008 | 120 Å | C8 Functionalized | 100 g | 100g |
| 30048980 | 120 Å | C8 Functionalized | 500 g | 500g |
| 30048998 | 120 Å | C8 Functionalized | 1 kg | 1kg |
| 30048996 | 120 Å | C18 Functionalized | 500 g | 500g |
| 30049023 | 120 Å | C18 Functionalized | 1 kg | 1kg |
| 30048977 | 120 Å | DIOL Functionalized | 100 g | 100g |
| 30048969 | 120 Å | DIOL Functionalized | 500 g | 500g |
| 30049018 | 120 Å | DIOL Functionalized | 1 kg | 1kg |
| 30048981 | 120 Å | NH2 Functionalized | 100 g | 100g |
| 30049032 | 120 Å | NH2 Functionalized | 500 g | 500g |
| 30049011 | 120 Å | NH2 Functionalized | 1 kg | 1kg |
| 30049001 | 300 Å | C4 Functionalized | 1 kg | 1kg |
| 30048951 | 300 Å | C4 Functionalized | 500 g | 500g |
| 30048986 | 300 Å | C4 Functionalized | 100 g | 100g |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
This item is not returnable.
View return policy
Product Code.
30049012
Supplier
ZEOsphere
Supplier No.
300270
-
529.00 €
459.00 € / 100g
Save 70.00 €
13% Off
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 15-12-2026
Log in to see stock.
Log in to see stock.
Add to basket
80.25 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28080" to get your promotional price.
BEST PRICE on Promo! Use promo code "28080" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
- High performance Spherical Silica Gel
- High Purity
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- Wide Selection of functionalization options
- High Chemical and mechanical stability
- 100 A, 120 A, and 300 A pore sizes available
- 10 μm particle size
- Suitable for medium to high pressure
- High loadability
- Unsurpassed Service and Support
- Selection of pack sizes available
- Suitable for gravity, flash and process
Specifications
Specifications
| Particle Size | 10 μm |
| Pore Size | 120 Å |
| Technique | Chromatography |
| Quantity | 100 g |
| Product Type | Silica Gel |
| Material | Silica Gel |
| Phase | C18 Functionalized |
| Particle Shape | Spherical |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?