missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOsphere™
Click to view available options
Pore Size:
100 Å
120 Å
300 Å
Phase:
C18 Functionalized
C4 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
Conditionnement:
100g
1kg
500g
Description
- High performance Spherical Silica Gel
- High Purity
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- Wide Selection of functionalization options
- High Chemical and mechanical stability
- 100 A, 120 A, and 300 A pore sizes available
- 10 μm particle size
- Suitable for medium to high pressure
- High loadability
- Unsurpassed Service and Support
- Selection of pack sizes available
- Suitable for gravity, flash and process
Spécification
Spécification
| Particle Size | 10 μm |
| Pore Size | 120 Å |
| Technique | Chromatography |
| Quantity | 500 g |
| Type | Silica Gel |
| Material | Silica Gel |
| Phase | NH2 Functionalized |
| Particle Shape | Spherical |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu