missing translation for 'onlineSavingsMsg'
Learn More

Parker Hannifin™ Zero Air Generator

Product Code. 12598976
Change view
Click to view available options
Flow Rate:
1 to 30 LPM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
12598976 1 to 30 LPM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12598976 Supplier Parker Hannifin™ Supplier No. UHP10ZASE
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
  • Ultra high purity, organic free, air for GC combustion detectors
  • Increase resolution and detection limits of analysis
  • Compact, reliable with minimal operator attention and maintenance
  • Eliminate inconvenient and potentially dangerous air cylinders
  • Payback period typically less than 24 months
  • Models available to supply up to 75 FIDs For GC combustion detector applications.

Specifications

Depth (English) 16.7 in.
Depth (Metric) 425 mm
Flow Rate 1 to 30 LPM
Height (English) 12.8 in.
Height (Metric) 325 mm
Max. Ambient Operating Temperature 40°C, 104°F
Outlet Pressure 145 psig
Outlet Size 1/8 in. Compression Fitting
Weight (Metric) 10.2 kg
Width (English) 13.4 in.
Width (Metric) 340 mm
Electrical Requirements 207-253 V 50/60 Hz
For Use With (Application) Ultra high purity, organic-free air for GC combustion detectors that will Increase resolution and detection limits of analysis
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.