missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ ZetGigant™ Large Toilet Paper Rolls

Product Code. 17863545
Change view
Click to view available options
Length (Metric):
235 m
350 m
Diameter (Metric):
26 cm
31 cm
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
17863545 235 m 26 cm 6 rolls
17803565 350 m 31 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17863545 Supplier ZVG™ Supplier No. 1905200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ZetGigant™ offers high-quality toilet paper made of white tissue that is embossed and perforated, making it easy to tear off.

ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The zetGigant™ large roll demonstrates its true size by setting new economic standards: less frequent refilling, reduced maintenance time, and constant availability.

  • Embossed and perforated
  • Suitable for dispensers with a diameter of 26 or 31 cm

Specifications

Product Type Toilet Paper
Length (English) 257 yd.
Length (Metric) 235 m
Width (English) 3.6 in.
Width (Metric) 9.2 cm
Material Recycled Fiber
Color White
Diameter (Metric) 26 cm
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.