missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ ZetGigant™ Small Toilet Paper Rolls

Product Code. 17853545
Change view
Click to view available options
Dimensions (L x W):
8 x 8 cm
11 x 9.5 cm
110 x 95 cm
Material:
Paper
Recycled Fiber
Ply:
2-ply
3-ply
Unit Size:
48 rolls
72 rolls
Pack of 64
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material Ply unitSize
17853545 110 x 95 cm Paper 3-ply 72 rolls
12661205 8 x 8 cm Recycled Fiber 2-ply Pack of 64
17873545 11 x 9.5 cm Recycled Fiber 2-ply 48 rolls
17833535 11 x 9.5 cm Recycled Fiber 3-ply 72 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17853545 Supplier ZVG™ Supplier No. 1900904
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ZetGigant™ Tissue Toilet Paper in small rolls provides high quality and comfort. With perforated tissue paper and small rolls, it offers easy handling.

ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The high-yield zetGigant™ roll , which sets new economic standards, proves its true size: seldom refilling, reduced maintenance times and constant operational readiness.

  • Small rolls
  • Perforated
  • With or without floral design
  • Each roll contains 250 sheets

Specifications

Product Type Toilet Paper
Length (English) 43.3 in.
Length (Metric) 110 cm
Width (English) 37.4 in.
Width (Metric) 95 cm
Material Paper
Color White
Dimensions (L x W) 110 x 95 cm
Ply 3-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.