missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetMedica™ Medical Tissue Rolls

Product Code. 10549672
Change view
Click to view available options
Weight (Metric):
10.26 kg
10.59 kg
Width (Metric):
55 cm
59 cm
Unit Size:
9 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Width (Metric) Unit Size
10549672 10.26 kg 59 cm 9 rolls
10737534 10.59 kg 55 cm 9 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10549672 Supplier ZVG™ Supplier No. 1222600
  • ONLINE EXCLUSIVE PRICE
    49.60 €
    38.51 € / 9 rolls
    Save 11.09 €
    22% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This perforated medical roll tissue features dot-to-dot embossing for easy handling. The white tissue material ensures effective and hygienic use.

  • Effective in quickly preparing the premises in the care area for the next patient
  • Tissue is soft and highly absorbent
  • Material does not stick to the skin, and immediately absorbs moisture and grease
  • Different rolls are economically usable thanks to their perforation and always remain clean at the tear-off edge
  • Suitable doctor's roll holder can be mounted either on the wall or directly on the bed
  • Roll contains approximately 130 tear-off sheets
  • Made with point-to-point embossing

In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong bond between the layers, making them highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).

Specifications

Product Type Roll Paper
Color White
Material Paper
Sterility Non-sterile
Disposable Single-use
Length (Metric) 50 m
Ply 2-ply
Quantity 9 Rolls/Pk.
Weight (Metric) 10.26 kg
Width (Metric) 59 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.