missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetMedica™ Multitex™ Premium Wipes Roll

Product Code. 17843535
Change view
Click to view available options
Color:
White
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17843535 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17843535 Supplier ZVG™ Supplier No. 1184000
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

These premium wipes deliver maximum cleaning performance and are made from 100% PET. Each wipe is individually packaged to ensure hygiene.

These Multitex™ Wipes from the dispenser bucket provide consistent high quality and hygienic results. The tear-off perforation allows for easy single-sheet dispensing.

  • Made of 100% PET
  • Tear-resistant
  • Absorbent
  • Lint-free
  • Individually packaged
  • Each roll contains 100 tear-offs
  • Compatible with the Wiper Bowl™ Safe & Clean dispenser buckets

Specifications

Product Type Wipe
Length (English) 11.8 in.
Length (Metric) 30 cm
Width (English) 12.6 in.
Width (Metric) 32 cm
Material PET
Color White
Disposable Single-use
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.