missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Multitex™ Cleaning Cloth Roll

Product Code. 17813535
Change view
Click to view available options
Color:
Blue
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17813535 Blue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17813535 Supplier ZVG™ Supplier No. 1114901
  • ONLINE EXCLUSIVE PRICE
    47.61 €
    40.21 € / 1 rolls
    Save 7.40 €
    15% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from viscose nonwoven material with textile-like properties, this washable cloth is very soft and extremely tear-resistant.

  • High quality, nonwoven fabrics with textile character are suitable for both wet and dry cleaning due to their high strength
  • Very soft and lint-free
  • Capable of absorbing large amounts of liquid while remaining tear-resistant
  • Solvent-resistant and food-safe
  • Can be washed and wrung out during cleaning
  • Commonly used in sensitive work areas such as precision mechanics, electronics, automotive industries, and painting shops
  • Viscose nonwoven fabric with textile character
  • Roll contains 475 tear-off sheets

Specifications

Product Type Cleaning Cloth
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 11.8 in.
Width (Metric) 30 cm
Material Polypropylene, Viscose, Cotton
Color Blue
Disposable Reusable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.