missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ ZoneDispo Disposable Sampler
BIOPHARMAGREENER_CHOICE

Product Code. p-6827058
Change view
Click to view available options
Capacity (Metric):
100 ml
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
10003992 100 ml 500 mm Non-sterile Pack of 20
11931581 100 ml 500 mm Sterile Pack of 20
10696003 200 mL 1000 mm Non-sterile Pack of 20
15531731 200 mL 1000 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10003992 Supplier Buerkle™ Supplier No. 53934420
Add to basket
Add to basket
This item is not returnable. View return policy

The ZoneDispo Disposable Sampler all-layer sampler is used in sampling to collect a representative all-layer sample from three different layers. Suitable for free-flowing powders and small-grain granulates. The collected sample can be secured and transported in the closed sampler.

  • HDPE
  • Diameter: 21 mm
  • Cleanroom manufactured
  • Individually packaged
  • Optionally sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disposable Slot Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 100 ml
Disposable Single-use
Sterility Non-sterile
No. of Chambers 3
Certifications/Compliance EU food requirements and FDA regulations
Diameter (Metric) 25 mm
Diameter (Metric) Outer 25 mm
Length (Metric) 500 mm
Width (Metric) 24.89 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.