missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.1% Peptone Water (Bottled)

Product Code. 13275479
Change view
Click to view available options
Fill Weight:
300 to 304 g
Format:
500 mL Sirop Bottle
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fill Weight Format Unit Size
13275479 300 to 304 g 500 mL Sirop Bottle Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13275479 Supplier Thermo Scientific™ Supplier No. BO0619X
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform sterility testing of pharmaceutical products with rinsing and diluting fluid in convenient ready prepared bottles.

Perform sterility testing of pharmaceutical products with Thermo Scientific™ Oxoid™ 0.1% Peptone Water. The diluting and rinsing fluid contains peptone at low concentrations to provide nutrients for survival of microorganisms.

Use 0.1% Peptone Water in qualitative procedures as a diluting and rising fluid for sterility testing

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

TRUSTED_SUSTAINABILITY

Specifications

Color Colorless
Content And Storage 2° to 25°C
Format 500 mL Sirop Bottle
Manufacturing Origin United Kingdom
Product Type Microbiology Media
Fill Weight 300 to 304 g
Packaging Type 10 Sirop Bottles with screw cap closures in a box
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.