missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.85% Saline Solution

Product Code. 12980089
Change view
Click to view available options
Quantity:
10 x 500 mL
200 x 5 mL
200/Pk.
24/Pk.
Fill Weight:
10.0g + 0.3g
3.0g + 0.3g
3.0g - 3.3g
5-5.3g
500-504g
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 200
Pack of 24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Fill Weight unitSize
12980089 10 x 500 mL 500-504g Pack of 10
12608697 24/Pk. 3.0g + 0.3g Each
13225649 24/Pk. 10.0g + 0.3g Pack of 24
12977048 200/Pk. 3.0g - 3.3g Pack of 100
12987048 200 x 5 mL 5-5.3g Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12980089 Supplier Thermo Scientific™ Supplier No. BO0334V

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Perform sample dilution in qualitative procedures in microbial applications with this isotonic saline solution.

Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2

  • 0.85% SALINE SOLUTION 10 x 500 mL
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2 to 25°C
Form Liquid
Format 500mL sirop bottle
Manufacturing Origin United Kingdom
Sterility Non-sterile
Target Organism Class Bacteria
Test Type Microbiological Tests
Fill Weight 500-504g
Packaging Type Ten sirop bottles with screw cap closures in a box
Quantity 10 x 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.