missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 1.0353 Stainless Steel Bottom Sieve For SM 200 Cutting Mills
Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
500 μm
750 μm
8 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 1 mm |
| Type | Bottom Sieve |
| Material | Stainless Steel |
| For Use With (Equipment) | SM 200 Cutting Mill |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction