missing translation for 'onlineSavingsMsg'
Learn More

1 mg/L C as Potassium Hydrogen Phthalate Total Organic Carbon (TOC) Standard, For Sievers 900/M9 Analyzers, Reagecon
BIOPHARMA

Product Code. 14822181 Shop All Reagecon Products
Change view
Click to view available options
Quantity:
40 mL
Unit Size:
35mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
14822181 40 mL 35mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 14822181 Supplier Reagecon Supplier No. RTOCK09
  • ONLINE EXCLUSIVE PRICE
    81.65 €
    64.58 € / 35mL
    Save 17.07 €
    20% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extremely high specification and purity, produced from water prepared by special proprietary process

  • Presented in vials that are manufactured, cleaned and leached by a special proprietary process that is product specific

Order Info

Item must be ordered and shipped separately by coldchain shipment

Specifications

Packaging TOC glass vial with septa and cap
Physical Form Liquid
Technique TOC Analysis
For Use With (Equipment) Sievers 900/M9 Analyzers
Type TOC Standard
Solvent or Matrix Water
Quantity 40 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.