missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ 1-Part Shovel for Foodstuffs

Product Code. 30276784 Shop All Bürkle Products
Change view
Click to view available options
Width (Metric):
347 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
30276784 347 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30276784 Supplier Buerkle™ Supplier No. 83000011
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene's easy-to-clean, smooth and pore-free surface makes these scoops extremely suitable for the food sector. The scoops can be also used for boiling products.

For foodstuffs (FDA and (EU) Nr. 10/2011)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Scoop
Material Polypropylene
Certifications/Compliance FDA and (EU) Nr. 10/2011
Color White
Length (Metric) 1110 mm
Sterility Non-sterile
Width (Metric) 347 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.