missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ 1 Roll Autoclave Tape

Product Code. 16605492
Change view
Click to view available options
Dimensions (L x W):
12 mm x 50 m
19 mm x 51 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16605492 19 mm x 51 m Each
16615492 12 mm x 50 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16605492 Supplier Microspec™ Supplier No. X3
  • ONLINE EXCLUSIVE PRICE
    8.58 €
    5.16 € / Pack of 1
    Save 3.42 €
    39% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Autoclavable tape roll

  • Autoclavable
  • Different sizes available

Specifications

Autoclavable Autoclavable
Dimensions (L x W) 19 mm x 51 m
Temperature (Metric) 121°C
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.