missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Polymax 1040 10° Shaker with Angled Platform

Product Code. 10599711 Shop All Heidolph Instruments Products
Change view
Click to view available options
Speed Range:
2 to 50 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
10599711 2 to 50 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10599711 Supplier Heidolph™ Supplier No. 5434221000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Polymax 1040 is a medium-sized model and accepts load capacities of 5 kg. Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit.

  • The Polymax 1040 is a medium-sized model and accepts load capacities of 5 kg
  • Features a tilt angle of 10° for a much stronger motion
  • Use this model for any vessel - culture plates, media bottles, Erlenmeyer flasks - there is no limit
  • Set and continuously adjust the variable speed on the analog control knob from 2 to 50 rpm - ideal for cell culture plates
  • This model is suitable for the modular incubator system 
  • Is recommended for applications which require variable temperature control up to 65 °C
  • Analog process timer allows for unattended operation and can be set from 1 to 120 minutes
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 10°
Load Bearing Capacity (Metric) 5 kg
Speed Range 2 to 50 rpm
Electrical Requirements 230/240 V, 50/60 Hz
Voltage 230/240 V
Temperature Range (Metric) 0°C to 50°C
Certifications/Compliance EN 60529
Frequency 50/60 Hz
Depth (Metric) 375 mm
Height (Metric) 195 mm
Width (Metric) 320 mm
Controller Type Electronic
Model Polymax 1040
Humidity Range 80%
Includes Non-skid Rubber mat
Timer Range 1 to 120 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.