missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Autoclavable Tubing
GREENER_CHOICE

Product Code. 30020013 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 2 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 40 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
Unit Size:
Pack of 500
Product Code. Dimensions (L x W) unitSize
30020013 500 ft. x 2 in. Pack of 500
30020063 500 ft. x 4 in. Pack of 500
30020121 500 ft. x 8 in. Pack of 500
30020146 500 ft. x 3 in. Pack of 500
30020147 500 ft. x 30 in. Pack of 500
30020150 500 ft. x 16 in. Pack of 500
30020204 500 ft. x 12 in. Pack of 500
30020231 500 ft. x 10 in. Pack of 500
30020243 500 ft. x 24 in. Pack of 500
30020245 500 ft. x 28 in. Pack of 500
30020280 500 ft. x 15 in. Pack of 500
30020289 500 ft. x 40 in. Pack of 500
30020331 500 ft. x 5 in. Pack of 500
30020358 500 ft. x 6 in. Pack of 500
14 options
This item is not returnable. View return policy

Product Code. 30020013

Brand: Keystone Cleanroom Products 60002STK

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1421B Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization.

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Dimensions (L x W) 500 ft. x 2 in.
Length (English) 500 ft.
Length (Metric) 152 m
Width (English) 2 in.
Width (Metric) 5 cm
Product Type Sterilization Wrap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.