missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Autoclave Sterilization Wrapper

Product Code. 30020274 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
11 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
2 x 2 in.
20 x 20 in.
22 x 18 in.
24 x 24 in.
3 x 3 in.
30 x 15 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
6 x 6 in.
7.5 x 7.5 in.
72 x 54 in.
8 x 8 in.
80 x 40 in.
9 x 9 in.
Unit Size:
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 50
Pack of 500
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30020274 1.5 x 1.5 in. Pack of 500
30020310 2 x 2 in. Pack of 500
30020138 3 x 3 in. Pack of 500
30020161 4 x 4 in. Pack of 500
30020366 5 x 5 in. Pack of 2000
30020389 6 x 6 in. Pack of 1000
30020041 7.5 x 7.5 in. Pack of 1000
30020009 8 x 8 in. Pack of 500
30020113 9 x 9 in. Pack of 1000
30020315 10 x 10 in. Pack of 500
30020318 11 x 9 in. Pack of 500
30020227 12 x 12 in. Pack of 1000
30020165 15 x 15 in. Pack of 1000
30020297 18 x 18 in. Pack of 500
30020365 20 x 20 in. Pack of 500
30020281 22 x 18 in. Pack of 500
30020127 24 x 24 in. Pack of 500
30020094 30 x 15 in. Pack of 500
30020117 30 x 30 in. Pack of 500
30020010 36 x 36 in. Pack of 500
30020262 40 x 40 in. Pack of 250
30020221 45 x 45 in. Pack of 125
30020261 48 x 48 in. Pack of 125
30020285 54 x 54 in. Pack of 125
30020220 72 x 54 in. Pack of 125
30020249 80 x 40 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 30020274 Supplier Keystone Cleanroom Products Supplier No. 70TK01.5X01.5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.

Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.

  • Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Packaged in an ISO 6 Controlled Clean Room
  • Designed for Steam Sterilization
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Quantity 500 Pk.
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Dimensions (L x W) 1.5 x 1.5 in.
Length (English) 1.5 in.
Width (English) 1.5 in.
Product Type Sterilization Wrap
Length (Metric) 3.8 cm
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.