missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 6 to 10 in. Wide
GREENER_CHOICE

Product Code. 30020376 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
9.5 x 12 in.
3 x 8 in.
6 x 6 in.
7 x 7 in.
8 x 6 in.
8 x 8 in.
9 x 6 in.
10 x 6 in.
10 x 7 in.
11 x 8 in.
12 x 8 in.
13 x 7 in.
15 x 6 in.
15 x 8 in.
16 x 6 in.
22 x 8 in.
36 x 6 in.
7 x 10 in.
8 x 17 in.
12 x 10 in.
18 x 10 in.
20 x 10 in.
24 x 10 in.
26 x 10 in.
30 x 10 in.
43 x 10 in.
64 x 10 in.
72 x 10 in.
Unit Size:
Pack of 250
Product Code. Dimensions (L x W) unitSize
30020376 10 x 7 in. Pack of 250
30020193 6 x 6 in. Pack of 250
30020061 7 x 7 in. Pack of 250
30020225 7 x 10 in. Pack of 250
30020361 8 x 6 in. Pack of 250
30020207 8 x 8 in. Pack of 250
30020236 8 x 17 in. Pack of 250
30020099 9 x 6 in. Pack of 250
30020065 3 x 8 in. Pack of 250
30020044 9.5 x 12 in. Pack of 250
30020116 10 x 6 in. Pack of 250
30020200 11 x 8 in. Pack of 250
30020081 12 x 8 in. Pack of 250
30020180 12 x 10 in. Pack of 250
30020021 13 x 7 in. Pack of 250
30020105 15 x 6 in. Pack of 250
30020219 15 x 8 in. Pack of 250
30020321 16 x 6 in. Pack of 250
30020291 18 x 10 in. Pack of 250
30020066 20 x 10 in. Pack of 250
30020162 22 x 8 in. Pack of 250
30020214 24 x 10 in. Pack of 250
30020304 26 x 10 in. Pack of 250
30020036 30 x 10 in. Pack of 250
30020369 36 x 6 in. Pack of 250
30020303 43 x 10 in. Pack of 250
30020031 64 x 10 in. Pack of 250
30020001 72 x 10 in. Pack of 250
28 options
This item is not returnable. View return policy

Product Code. 30020376

Brand: Keystone Cleanroom Products 6STK0710TD

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 60 oz.
Capacity (Metric) 1.77 L
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Dimensions (L x W) 10 x 7 in.
Length (English) 10 in.
Length (Metric) 25 cm
Width (English) 7 in.
Width (Metric) 18 cm
Product Type Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.