missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper
BIOPHARMAGREENER_CHOICE

Product Code. 17798537 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
12 x 12 in.
15 x 30 in.
18 x 18 in.
18 x 22 in.
2 x 2 in.
20 x 20 in.
24 x 24 in.
3 x 3 in.
3 x 6 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 80 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
54 x 72 in.
6 x 12 in.
6 x 24 in.
6 x 6 in.
6 x 8 in.
6 x 9 in.
7.5 x 7.5 in.
8 x 8 in.
84 x 94 in.
9 x 11 in.
9 x 9 in.
No. per Case:
50
125
500
1000
2000
Unit Size:
Pack of 1000
Pack of 125
Pack of 2000
Pack of 50
Pack of 500
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) No. per Case unitSize
17798537 36 x 36 in. 500 Pack of 500
17748517 1.5 x 1.5 in. 500 Pack of 500
17758517 2 x 2 in. 500 Pack of 500
17768517 3 x 3 in. 500 Pack of 500
17788517 3 x 6 in. 500 Pack of 500
17798517 4 x 4 in. 500 Pack of 500
17708527 5 x 5 in. 2000 Pack of 2000
17718527 6 x 6 in. 1000 Pack of 1000
17728527 6 x 8 in. 1000 Pack of 1000
17738527 6 x 9 in. 1000 Pack of 1000
17748527 6 x 12 in. 1000 Pack of 1000
17758527 6 x 24 in. 500 Pack of 500
17768527 7.5 x 7.5 in. 1000 Pack of 1000
17788527 9 x 9 in. 1000 Pack of 1000
17798527 9 x 11 in. 500 Pack of 500
17708537 10 x 10 in. 500 Pack of 500
17718537 12 x 12 in. 1000 Pack of 1000
17738537 15 x 30 in. 500 Pack of 500
17758537 18 x 22 in. 500 Pack of 500
17768537 20 x 20 in. 500 Pack of 500
17778537 24 x 24 in. 500 Pack of 500
17788537 30 x 30 in. 500 Pack of 500
17718547 40 x 80 in. 50 Pack of 50
17728547 45 x 45 in. 125 Pack of 125
17738547 48 x 48 in. 125 Pack of 125
17748547 54 x 54 in. 125 Pack of 125
17758547 54 x 72 in. 125 Pack of 125
17778527 8 x 8 in. 500 Pack of 500
17748537 18 x 18 in. 500 Pack of 500
17778547 84 x 94 in. 125 Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 17798537 Supplier Keystone Cleanroom Products Supplier No. T2ASHEET3636
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.

Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.

  • Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Packaged in an ISO 6 Controlled Cleanroom
  • Designed for Steam Sterilization
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Production Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 500
Sterilization Method Steam, EtO, Gamma, VHP
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 36 x 36 in.
Length (English) 36 in.
Width (English) 36 in.
Product Type Sterilization Wrap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.