missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator
BIOPHARMAGREENER_CHOICE

Product Code. 17748227 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
50.8 cm
61 cm
66 cm
76.2 cm
91.4 cm
96.5 cm
106.7 cm
112 cm
116.8 cm
122 cm
137.2 cm
142.2 cm
152.4 cm
183 cm
229 cm
Unit Size:
Pack of 100
Pack of 50
Pack of 500
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
17748227 96.5 cm Pack of 100
17788217 50.8 cm Pack of 500
17798217 61 cm Pack of 500
17718227 66 cm Pack of 500
17728227 76.2 cm Pack of 500
17738227 91.4 cm Pack of 100
17758227 106.7 cm Pack of 50
17768227 116.8 cm Pack of 50
17730378 122 cm Pack of 50
17798227 137.2 cm Pack of 50
17708237 142.2 cm Pack of 50
17718237 152.4 cm Pack of 50
17881061 183 cm Pack of 50
17891061 229 cm Pack of 50
17776889 112 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17748227 Supplier Keystone Cleanroom Products Supplier No. BWLT2A38
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 100/Pk.
Size 38 in.
Temperature Range (Metric) 121°C to 125°C
Diameter (English) 38 in.
Diameter (Metric) 96.5 cm
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.