missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers

Product Code. 17891071 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
11 x 11 in.
18 x 12 in.
20 x 8 in.
24 x 12 in.
28 x 12 in.
30 x 18 in.
38 x 18 in.
50 x 44 in.
58 x 58 in.
62 x 50 in.
Custom
No. per Case:
50
100
Unit Size:
Pack of 100
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) No. per Case Unit Size
17891071 58 x 58 in. 50 Pack of 50
17821071 20 x 8 in. 100 Pack of 100
17811071 18 x 12 in. 100 Pack of 100
17831071 24 x 12 in. 100 Pack of 100
17841071 28 x 12 in. 100 Pack of 100
17851071 30 x 18 in. 100 Pack of 100
17871071 Custom 100 Pack of 50
17801071 11 x 11 in. 50 Pack of 50
17861071 38 x 18 in. 50 Pack of 50
17881071 50 x 44 in. 50 Pack of 50
17801081 62 x 50 in. 50 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17891071 Supplier Keystone Cleanroom Products Supplier No. COVTVK585872
  • ONLINE EXCLUSIVE PRICE
    5240.00 €
    4294.15 € / Pack of 50
    Save 945.85 €
    18% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Equipment Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint Free
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Covering Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 50
No. per Pack 1
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.30 mil
Dimensions (L x W) 58 x 58 in.
Length (English) 58 in.
Width (English) 58 in.
Height (English) 72 in.
Height (Metric) 183 cm
Product Type Cover
Length (Metric) 147.3 cm
Width (Metric) 147.3 cm
Thickness (Metric) 0.130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.