missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Muff Cover
GREENER_CHOICE

Product Code. 30238409 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
18 in.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
30238409 18 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30238409 Supplier Keystone Cleanroom Products Supplier No. MFT2A18
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mini-Muffs prevent dust and other particulates from entering orifices of any size.

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Length (English) 18 in.
Width (English) 18 in.
Diameter (English) 10 to 14 in.
Diameter (Metric) 25.4 to 35.6 cm
Product Type Cover
Length (Metric) 45.72 cm
Width (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.