missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag

Product Code. 17798067 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
12 x 9.5 in.
2 x 12 in.
10 x 62 in.
12 x 12 in.
12 x 32 in.
12 x 40 in.
12 x 46 in.
15 x 10 in.
16 x 12 in.
18 x 12 in.
18 x 14 in.
20 x 20 in.
24 x 16 in.
24 x 20 in.
24 x 24 in.
24 x 62 in.
69 x 30.5 cm
30 x 10 in.
30 x 18 in.
30 x 20 in.
30 x 36 in.
36 x 24 in.
36 x 36 in.
36 x 60 in.
40 x 20 in.
42 x 24 in.
42 x 42 in.
48 x 12 in.
48 x 28 in.
48 x 36 in.
48 x 48 in.
50 x 54 in.
Unit Size:
Pack of 100
Pack of 125
Pack of 250
Pack of 500
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17798067 30 x 20 in. Pack of 250
17737937 12 x 9.5 in. Pack of 250
17777937 15 x 10 in. Pack of 250
17777947 30 x 10 in. Pack of 250
17777957 12 x 12 in. Pack of 250
17727967 16 x 12 in. Pack of 250
17767967 18 x 12 in. Pack of 250
17727997 48 x 12 in. Pack of 250
17777997 18 x 14 in. Pack of 250
17758027 24 x 16 in. Pack of 250
17778047 30 x 18 in. Pack of 250
17738067 20 x 20 in. Pack of 250
17768067 24 x 20 in. Pack of 250
17768077 40 x 20 in. Pack of 250
17768087 24 x 24 in. Pack of 250
17718097 36 x 24 in. Pack of 250
17768097 42 x 24 in. Pack of 250
17778097 48 x 28 in. Pack of 250
17758137 36 x 36 in. Pack of 250
17728147 48 x 36 in. Pack of 125
17788167 48 x 48 in. Pack of 125
17707987 12 x 32 in. Pack of 250
17767987 12 x 40 in. Pack of 250
17758147 36 x 60 in. Pack of 125
17747877 2 x 12 in. Pack of 500
17718127 30 x 36 in. Pack of 250
17718107 24 x 62 in. Pack of 250
17707997 12 x 46 in. Pack of 250
17737957 10 x 62 in. Pack of 250
17718167 42 x 42 in. Pack of 125
17758177 50 x 54 in. Pack of 100
17757977 69 x 30.5 cm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 17798067 Supplier Keystone Cleanroom Products Supplier No. BGT2A2030
  • ONLINE EXCLUSIVE PRICE
    2940.00 €
    2404.73 € / Pack of 250
    Save 535.27 €
    18% Off
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.

  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 30 x 20 in.
Length (English) 30 in.
Width (English) 20 in.
Product Type Autoclave Bag
Capacity (English) 570 oz.
Capacity (Metric) 16.9 L
Length (Metric) 76.2 cm
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.