missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags
GREENER_CHOICE

Product Code. 17767947 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
3 x 14 in.
5 x 12 in.
5 x 15 in.
10 x 26 in.
15 x 26 in.
16 x 22 in.
24 x 32 in.
Unit Size:
Pack of 250
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17767947 10 x 26 in. Pack of 250
17737887 3 x 14 in. Pack of 250
17748017 15 x 26 in. Pack of 250
17747907 5 x 15 in. Pack of 250
17757937 10 x 7 in. Pack of 250
17737907 5 x 12 in. Pack of 250
17708097 24 x 32 in. Pack of 250
17748027 16 x 22 in. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17767947 Supplier Keystone Cleanroom Products Supplier No. BGT2A1026D
  • ONLINE EXCLUSIVE PRICE
    2825.00 €
    2309.31 € / Pack of 250
    Save 515.69 €
    18% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

1422A Tyvek™ Autoclave Bags with drawstring closure create a superior microbial barrier

  • Manufactured and packaged in a controlled cleanroom environment
  • Designed for steam sterilization of large, or oddly shaped pharmaceutical equipment
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Closed via the adjustable Tyvek™ drawstring closure system
  • Eliminates the need to cut material or removal of particulate generating autoclave tape
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier

Specifications

Description 1422 A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type String Closure
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 250/Pk.
Dimensions (L x W) 10 x 26 in.
Length (English) 26 in.
Width (English) 10 in.
Product Type Autoclave Bag
Length (Metric) 66 cm
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.